Shop BRADY

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # BM-500-1-344

  • Zoro # G408260911


product price:  $1,213.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-500-1-344
Zoro #
G408260911
UPC #
888434603383
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.45 in
Roll Width
1/2 in
Label Height
27/32 in
Label Width
1 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
1,000
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
White
Shrink Ratio
3:1
Recommended Ribbon
M61-R6610, M7-R6600
Material Properties
Flame-retardant
Labels per Row
1
Minimum Wire Gauge
8 AWG
Double-Sided Printable
No
For Print Method
Thermal Transfer
Preprinted Images
None
Material Series
B-344
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink
Preprinted Text
No Legend
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
1 AWG
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Product Type
Sleeve Label
Number of Labels Included
1,000
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 27/32 in, Label Width 1 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.