Large Hand Rail Kit, 60 InL, 1-1/4 O.D.
Mfr # GRSSB60K
Zoro # G4082757
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Chrome Plated End Stanchions/Pair
Type
60 in L, 1-1/4 OD
Material
Stainless Steel
Color
Silver
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRSSB60K
Zoro #
G4082757
UPC #
-
Country of Origin
China
Dimensions
Rail Width
1 1/4 in
Rail Length
60 in
Rail Diameter
1 1/4 in
Details
Includes
(4) Chrome Plated End Stanchions/Pair
Type
60 in L, 1-1/4 OD
Material
Stainless Steel
Color
Silver
Item
Large Hand Rail Kit
Finish
Chrome Plated
Mounting Hardware Included
Yes
Rail Shape
Round
Mounting Hardware Required
Yes
Description
Large Hand Rail Kit, Rail Shape Round, Rail Length 60 in, Rail Width 1 1/4 in, Material Stainless Steel, Color Silver, Finish Chrome Plated, Includes (4) Chrome Plated End Stanchions/Pair, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 1 1/4 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.