Fire Blanket, Wool

  • Mfr # B6280

  • Zoro # G4083091


product price:  $68.59
/ea

Key Features

Overall Length
7 ft
Blanket Width
62 in
Blanket Material
Wool
Blanket Color
Gray
Blanket Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6280
Zoro #
G4083091
UPC #
690830262800
Country of Origin
China

Dimensions

Overall Length
7 ft
Blanket Width
62 in
Blanket Length
84 in
Overall Width
5.2 ft

Details

Item
Fire Blanket
Blanket Material
Wool
Blanket Color
Gray
Blanket Coating
None
Storage Container Type
Container Not Included

Description

Fire Blanket, Blanket Coating None, Blanket Color Gray, Blanket Material Wool, Overall Length 7 ft, Overall Width 5.2 ft, Storage Container Color Not Applicable, Storage Container Size Not Applicable, Storage Container Type Container Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.