Fan Coil Thermostat, Digital, Push Button

  • Mfr # TW180-1

  • Zoro # G408376810


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Switch Action
Open on Rise
Number of Switches
2
Switch Type
SPST
Application
Heat and Cool
Includes
Screws, Wall Anchors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW180-1
Zoro #
G408376810
UPC #
879978001452
Country of Origin
Switzerland

Dimensions

Overall Depth
1 1/2 in
Overall Width
5 7/8 in
Overall Height
4 3/8 in
Lead Length
6 in
Screen Width
3 1/8 in
Screen Height
2 1/2 in
Digit Size
Standard
Mounting Hole Diameter
3/16 in

Details

Item
Fan Coil Thermostat
Switch Action
Open on Rise
Number of Switches
2
Switch Type
SPST
Application
Heat and Cool
Includes
Screws, Wall Anchors
Voltage
24 or 110 to 277V AC
Locked Rotor Amps @ 240V
13.2 A
Locked Rotor Amps @ 120V
26.4 A
Thermostat Type
Line Voltage, Low Voltage
Mounting Direction/Shape
Horizontal
Lead Material
Copper
Maximum Control Temperature
90 Degrees F
Changeover Type
Automatic and Manual
Battery Backup
No
Occupancy Sensor
Includes Remote Occupancy Sensor
Temperature Scale
Celsius/Fahrenheit
Full Load Amps @ 240V AC
2.2 A
Maximum Operating Temperature
120 Degrees F
Fan Settings
Auto-Off
Minimum Control Temperature
50 Degrees F
Control Type
Push Button
Backlit Screen
Yes
Mounting Direction
Horizontal
System/Fan Settings
Heat-Off-Cool-Auto
Includes Batteries
No
Temperature Control Range
50 Degrees to 90 Degrees F
Full Load Amps @ 120V AC
4.4 A
Shape
Rectangle
Standards
cULus Listed
Display Type
Digital
Programming Capability
7-Day
Number of Pipes
2 or 4
Locked Rotor Amps @ 277V
10.8 A
System Settings
Auto-Cool-Heat-Off
Full Load Amps @ 277V AC
1.8 A
Key Pad Lockout
Yes
Dual Transformer Compatible
No
Temperature Differential
1 Degrees F
For Washdown Environment
No
Compatible System Type
Fan Coil Unit
Includes Positive Off
Yes
Housing Color
White
Contact Rating
24 or 110 to 277V AC
Humidification Control
No
Number of Zones
1
Temperature Readout
Yes
Dehumidification Control
No
Backlit Screen Color
Blue
Differential Type
Fixed
Temperature settings per day
4
Temporary Program Override
Yes
Frequency
50 Hz, 60 Hz
Lead Wire Gauge
18 ga
Electrical Connection Type
Hardwired
Temporary Temperature Hold
Yes
Housing Material
Plastic
Terminal Designations
Black, Blue, Brown, Red, TB1-1, TB1-2, TB1-3, TB1-4, TB1-5, TB1-6, TB1-7, TB2-1, TB2-2, TB2-3, White/Brown, White/Orange, White/Red, Yellow
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Minimum Operating Humidity
5 %
Temperature Limiting
Yes
Smart Connectivity
No
Sensor Location
Remote
Operating Temperature Range
0 Degrees to 120 Degrees F
Pilot Duty Rating
125 VA @ 120 to 277V AC, 24 VA @ 24V AC
Housing Type
Standard Housing
Contact Type
Close on Rise; Open on Rise
Maximum Operating Humidity
95 %
Minimum Operating Temperature
0 Degrees F
Temperature Sensitivity
+/- 1 Degrees F

Description

Fan Coil Thermostat, Switch Action Open on Rise, Number of Switches 2, Voltage 24 or 110 to 277V AC, 26.4 A, 13.2 A, Includes Screws, Wall Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.