Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Electromark Pipe Marker, AC, Orange, PK5 VOLT-AC-B

Pipe Marker, AC, Orange, PK5 (Discontinued)

  • Mfr # VOLT-AC-B
  • Zoro # G4083886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOLT-AC-B
Zoro #
G4083886
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1-1/8"
Length
1-1/8"

Details

Item
Pipe Marker
Legend
AC
Background Color
Orange
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Material
Polyester
Legend Alpha Range
A to C
Markers per Card
4

Description

Pipe Marker, Background Color Orange, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.