Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTL-W-PP-32-LBL
Zoro #
G4084351
UPC #
691215084550
Country of Origin
China
Dimensions
Height
8.25"
Diameter
3.5 Inches
Labware Height - English
8.25 in
Details
Item
Graduated Bottle
Capacity
32 oz.
Closure Material
Polypropylene
Special Features
Standard Cap
Includes Closure
Yes
Mouth
Wide
Labware Capacity - English
32 oz
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Graduation Subdivisions
Milliliters and Ounces
Bottle/Jar Shape
Round
Description
Graduated Bottle, Closure Material Polypropylene, Special Features Standard Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.