Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Pillow Block Mntd Bearing, 1-1/4 In. Bore SUCP206-20CC

Pillow Block Mntd Bearing, 1-1/4 In. Bore (Discontinued)

  • Mfr # SUCP206-20CC
  • Zoro # G4084884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP206-20CC
Zoro #
G4084884
UPC #
341352954890
Country of Origin
China

Dimensions

Bore Dia.
1 1/4 in
Overall Length
165.0mm
Bolt Size
M16
Overall Width
52.8mm
Overall Height
83.0mm

Details

Bearing Insert Type
Ball
Bearing Insert Material
440C Stainless Steel
Mounting Surface to Shaft Center
42.9 mm
Series
SUCP
Number of Bolts
2
Housing Material
Stainless Steel
Dynamic Load Capacity
3400 lb
Static Load Capacity
2580 lb
Temp. Range
-4 Degrees to 248 Degrees F
Locking Type
Set Screw
Item
Pillow Block Bearing
Finish
Chrome

Description

Pillow Block Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material Stainless Steel, Overall Height 83.0mm, Overall Length 165.0mm, Overall Width 52.8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.