This item is Discontinued.

Bunting Bearings 22 X 28 X 18 Mm. C93200 Cast Bronze Metric Sleeve Brg Pk5 CBM022028018

22 X 28 X 18 Mm. C93200 Cast Bronze Metric Sleeve Brg Pk5 (Discontinued)

  • Mfr # CBM022028018
  • Zoro # G4084997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBM022028018
Zoro #
G4084997
UPC #
717905208614
Country of Origin
Unknown

Dimensions

Inside Dia.
22mm
Outside Dia.
28mm
Length
18mm

Details

Item
Sleeve Bearing
Material
C93200 Cast Bronze (SAE660)
Temp. Range (F)
-40 to 500
Max. Pv
75,000
Color
Bronze

Description

Sleeve Bearing, Color Bronze, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.