Lighting Dimmer, Slide, Decora, 300W, White

  • Mfr # CTELV-303P-WH

  • Zoro # G4085803


product price:  $95.49
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTELV-303P-WH
Zoro #
G4085803
UPC #
027557830065
Country of Origin
United States

Dimensions

Wall Box Size
Single Gang
Overall Height
4.69 in
Overall Width
2.94 in
Overall Depth
0.3 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
300 W (ELV)
Color - Motion Sensing and Dimming
White
Installation Location - Motion Sensor
Wall Switch Box
Standards
UL Listed
Switch Type
1-Pole, 3-Way
Lamp Type
Electronic Low Voltage
Voltage
120V AC
Max. Capacity
300W
Style
Rocker
Color
White
Ballast Type - Light Dimming
Electronic Low Voltage Transformer
Wall Plate
Not included
Item
Lighting Dimmer
Description/Special Features
On/Off Rocker Switch With a Captive Linear-Slide Dimmer
Lighting Technology
Low Voltage
Switch Style
Rocker On/Off, Slide Dimming
Neutral Required
Yes
Minimum Operating Temperature
32 Degrees F
Rated Frequency
60 Hz
Dimming Type
Full Continuous Dimming
Includes Wall Plate
Wall Plate Not Included
Ballast Type
Electronic Low Voltage Transformer
Load Rating @ 120V AC
300W (ELV)
Number of Switches
1
Maximum Operating Temperature
104 Degrees F
Compatible with Series
Claro
Dimming Method
ELV/Reverse Phase
Series
Skylark
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss) 2-Gang Wallplate CW-2-XX (Gloss)
Maximum Wattage
300 Watts
Bulb Compatibility
Electronic Low Voltage
Application Type
Single-Pole or 3-Way
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Low Voltage, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300W (ELV), Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method ELV/Reverse Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro, Ballast Type Electronic Low Voltage Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.