Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Analytical Precision Balance, 1500g Cap. PA1502

Analytical Precision Balance, 1500g Cap. (Discontinued)

  • Mfr # PA1502
  • Zoro # G4086442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1502
Zoro #
G4086442
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
7 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
1500g
Scale Graduations
0.001g
Scale Display
LCD
Standards
UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1
Item
Analytical Precision Balance Scale
Application Modes
Weighing, Parts Counting, Percent
Housing Material
ABS Plastic
Platform Material
Stainless Steel
Scale Readability
0.001g

Description

Analytical Precision Balance Scale, Scale Display LCD, Weighing Surface Width 7 in, Weighing Units g, Scale Graduations 0.001g, Standards UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.