12000Btu Portable Air Conditioner 115V

  • Mfr # 3PORT12000

  • Zoro # G408657742


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
12,000 BTU
Width
18.7 in
Height
34.25 in
Fan-Only Speeds
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3PORT12000
Zoro #
G408657742
UPC #
842149090999
Country of Origin
China

Dimensions

Width
18.7 in
Height
34.25 in

Details

Item
12000BTU Portable Air Conditioner 115V
BtuH Cooling
12,000 BTU
Fan-Only Speeds
4

Description

Whether youre lounging in the living room or working in the office, this portable air conditioner from Perfect Aire will keep you cool and comfortable. With a 12,000 BTU capacity SACC 6500, this unit swiftly cools medium to large spaces and rolls with ease on casters to bring relief where you need it most. Tailor your comfort exactly to your liking with adjustable temperature settings and variable fan speeds that you control from the unit or your handy remote. Heading out, or up to bed? Automated modes will keep you in your comfort zone with utmost efficiency. Just set it and forget it.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.