SHAFT COLLAR D-BORE

  • Mfr # MSPD-25-F

  • Zoro # G408673841


product price:  $33.15
/ea

Key Features

Bore Dia.
25 mm
Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSPD-25-F
Zoro #
G408673841
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
52.1 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
52.1 mm
Collar Width
15 mm
Collar Outside Diameter
45 mm
Bore Diameter
25 mm
For Shaft Diameter
25 mm
Screw Length
16 mm
Inside Height to Flat
0.92 mm
Screw Thread Size
M6x16

Details

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Item
D-Bore Shaft Collar
System of Measurement
Metric
Screw Seating Torque
16 Nm
Distance Across Flats
15/16 mm
Standards
ISO 9001:2015 Certified
Collar Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Collar Material Grade
1215
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Bore Type
D
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
17.5 mm
Collar Construction
2-Piece
Collar Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Included Screws
(2) Clamp Screw
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Flat (F)
0.92 mm
Weight
0.261645 lbs
Screw Location (R)
17.50 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Black Oxide
Number of Screws
2

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 25 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat 0.92 mm, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.