1/2 in Drive, 14mm Metric, Socket, 12 Points, Steel, Chrome, 14 mm

  • Mfr # 48014

  • Zoro # G4086923


product price:  $20.39
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48014
Zoro #
G4086923
UPC #
025141480146
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
14mm
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Sizes
14mm
Socket Size
14 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
12 pt
Features
Corrosion Resistant
Socket Type
Deep
Drive Type
Hand
Material
Alloy Steel
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Insulated
No
Non-Sparking
No
Socket Shape
12-Point
Locking
No
Tether Ready
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.