This item is Discontinued.

Little Giant Pump Standard Platform Truck, 1200 lb. NB-3060-V2P

Standard Platform Truck, 1200 lb. (Discontinued)

  • Mfr # NB-3060-V2P
  • Zoro # G4087605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB-3060-V2P
Zoro #
G4087605
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
42"
Overall Length
60"
Overall Width
30"
Caster Wheel Width
3 in
Caster Wheel Dia.
9 in
Deck Length
60"
Deck Width
30"

Details

Load Capacity
1200 lb.
Item
Standard Platform Truck
Handle Type
Removable Cross-bar
Finish
Powder Coated
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Caster Wheel Type
(2) Rigid, (2) Swivel

Description

Standard Platform Truck, Load Capacity 1200 lb, Overall Height 42 in, Overall Length 60 in, Overall Width 30 in, Deck Length 60 in, Deck Width 30 in, Handle Type Removable Cross-bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.