S22, Safety Glasses, Duramass Hard Coat, Metal Lens, Chrome Metal Frame, Frameless

  • Mfr # S2212

  • Zoro # G4088253


product price:  $8.75
/ea

Key Features

Lens Color
Metal
Frame Type
Frameless
Frame Color
Chrome Metal
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2212
Zoro #
G4088253
UPC #
766868922129
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
2 1/2 in

Details

Item
Safety Glasses
Lens Color
Metal
Frame Type
Frameless
Frame Color
Chrome Metal
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Metal
Foam Lined
No
Series
S22
Frame Style
Wraparound
Standards
ANSI Z87.1-2010
UV Protection
99.9% UVA/UVB
Metal Detectable
Yes
Gender
Unisex
X-Ray Detectable
Yes
Photochromatic Lens
No
Includes Polarized Lens Coating
No
Arm Tip Type
Wraparound
Arm Color
Charcoal/Gray
Hinge Type
Spring
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Metal
Nose Bridge Material
Polycarbonate
Application
General Purpose
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads
Temple Tip Features
Contoured

Description

Safety Glasses, Series S22, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Silver, Eyewear Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Color Silver, Temple Style Spring Hinge, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.