Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W
Mfr # X114BT-25
Zoro # G4088752
product price:Â $38.39
/eaKey Features
Style
Ribbed
Overall Width
1/2 in
Material
EPDM
Backing Type
Foam Acrylic
Application
Weatherproofing Seal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X114BT-25
Zoro #
G4088752
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Height
1/4 in
Overall Width
1/2 in
Overall Length
25 ft
Details
Style
Ribbed
Material
EPDM
Backing Type
Foam Acrylic
Application
Weatherproofing Seal
Color
Black
Item
Seal
Standards
File # MH49032 - UL50, FMVSS 302
Includes
Foam Acrylic Adhesive Backing
For Use With
Windows/Doors
Stays Flexible to
-20 Degrees to 150 Degrees F
Product Type
Seal
Seal Shape
Flat
Temperature - Maximum
150 Degrees F
Mounting Style
Self-Adhesive
Temperature - Minimum
-20 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Seal Type
Tape
Ribbing
Ribbed
UL Fire Rating
UL94HB
Description
Seal, Overall Length 25 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, Seal Shape Flat, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.