Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OK4301 XLARGE
Zoro #
G4090457
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Fits Chest Size
48" to 50"
Details
Item
Rain Jacket with Detachable Hood
Color
Green
Material
Polyurethane
Gender
Men's
Number of Outside Pockets
2
Seam Style
Sealed
Closure Type
Zipper and Snaps
Standards
ANSI/ISEA 107 - 2010 Class 3
ANSI Class
ANSI Class 3
ANSI Type
Class 3
Description
Rain Jacket with Detachable Hood, Size XL, Gender Men's, Material Polyurethane, Standards ANSI/ISEA 107 - 2010 Class 3, ANSI Type Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.