Single Row Ball Brgs

  • Mfr # 6301Z JEM

  • Zoro # G409145828


product price:  $22.65
/ea

Key Features

Bore Dia.
0.472 in
Type
Cylindrical Bore
Outside Dia.
1.457 in
Width
0.472 in
Cage Material
Sheet Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6301Z JEM
Zoro #
G409145828
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.472 in
Outside Dia.
1.457 in
Width
0.472 in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Sheet Metal
Bearing Material
Steel
Static Load Capacity
933 lbf
Dynamic Load Capacity (Lb.)
2 271 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.