Brass-Plated Gold Push Pin Picture Hook 10 lb 3 pk

  • Mfr # 122263

  • Zoro # G409200701


product price:  $3.35
/pk 10, $0.34/ea
Sold in multiples of 10 for $33.50

Key Features

Material
Steel
Color
Gold
Length
1.94 in
Height
0.63in
Item Type
Picture Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
122263
Zoro #
G409200701
UPC #
8236805024
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.94 in
Height
0.63in

Details

Material
Steel
Color
Gold
Item Type
Picture Hook
Finish
Gilt

Description

HillmanTM Decorative Push Pin Hangers are easy to install for quick hanging needs. Hangers are available in several styles. Simply choose desire location and press into wall. Available in several finishes to fit your decorative taste. *


  • • Easy to install for quick hanging needs
  • • Hangers are available in several styles
  • • Simply choose desire location and press into wall
  • • Available in several finishes to fit your decorative taste

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.