#6-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK

  • Mfr # 7662

  • Zoro # G409200909


product price:  $2.29
/pk 10, $0.23/ea
Sold in multiples of 10 for $22.90

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7662
Zoro #
G409200909
UPC #
8236037593
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Coarse

Description

Round-head stove bolts are used to fasten metal parts together that are going into a tapped hole, or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening, and to protect the screw and fastened material. #6-32 coarse thread x 2" length. *


  • • No.6-32 x 2 inch Machine screw
  • • Slotted round head
  • • Zinc plated
  • • Comes with Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products