Watertight Pin & Sleeve Inlet, 30 A, 250V AC, Single Phase, 2 Pole, Blue, NEMA Not Rated

  • Mfr # HBL330B6W

  • Zoro # G409203863


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL330B6W
Zoro #
G409203863
UPC #
783585403472
Country of Origin
Puerto Rico

Dimensions

Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Watertight Pin & Sleeve Inlet
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CSA Certified File LR280C, UL Classified/IEC 60309-1 IEC 60309-2, UL Listed, File E146032
Resistance Properties
Watertight
Dielectric Strength
Withstands 3000V Minimum in
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1. Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Cord Grip Retention - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Material
Thermoplastic
Insulation
Insulated Body
Wattage
7500
Application
High Ampacity Watertight Connections
Series
HBL Heavy Duty
Style
Standard Service
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Watertight
Flange Type
Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.