
OSHA, Please Wash Your Hands Before, 60 in Banner, 10" W, 14" L, Please Wash Your Hands Before Sign
Mfr # OS-NS-B-60-17647
Zoro # G409314279
product price:Â $42.79
/eaKey Features
Legend
Please Wash Your Hands Before Sign With Symbol
Width
10"
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS-NS-B-60-17647
Zoro #
G409314279
UPC #
807330347085
Country of Origin
United States
Dimensions
Width
10"
Thickness
0.1"
Length
14"
Details
Item
OSHA Notice
Legend
Please Wash Your Hands Before Sign With Symbol
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Double Sided
No
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.