3/8" Drive SAE, Metric, 49 pcs

  • Mfr # 94549

  • Zoro # G4093327


product price:  $330.70
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
3/8" Drive Pro Ratchet 7.6"Length; 45172S: 3/8" Drive Thumbwheel Ratchet; Extensions: 3", 6"; (1) Universal Joint; (11) Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) Deep Socket: 3/89", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4",13/16", 7/8"; (14) Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (10) Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Blow Molded Case
Finish
Chrome
Tether Capable
Tether Capable
Measurement Type
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94549
Zoro #
G4093327
UPC #
025141945492
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 7/8 in, 6 mm to 19 mm
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in,6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Deep Socket Style/Size
Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm
Deep Socket Size
3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Container Length
14 1/2 in
Container Height
2 1/4 in
Container Width
9 1/2 in
Standard Socket Size
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in
Standard Socket Sizes
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in
Deep Socket Sizes
3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Set
Number of Pieces
49
Includes
3/8" Drive Pro Ratchet 7.6"Length; 45172S: 3/8" Drive Thumbwheel Ratchet; Extensions: 3", 6"; (1) Universal Joint; (11) Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) Deep Socket: 3/89", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4",13/16", 7/8"; (14) Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (10) Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Blow Molded Case
Finish
Chrome
Tether Capable
Tether Capable
Measurement Type
SAE, Metric
Std. Socket Point Styles Included
6
Flex Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Ratchets Included
Round Head 7-1/2 in, Thumbwheel 1-1/2 in
Sockets Included
(17) Deep 6-Point, (25) Standard 6-Point
Deep Socket Point Styles Included
6
SAE or Metric
SAE, Metric
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Corrosion Resistant
Corrosion-Resistant
Head Shape
Round
Head Type
Standard
Container Features
Removable Top
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
26 to 50
Includes Standard Sockets
Standard Sockets Included
Grip Style
Knurled
Includes Wrenches
Wrenches Not Included
Minimum Arc Swing
4 Degrees
Number of Deep Sockets
17
Socket Shape
6-Point
Reversing
Not Reversible
Number of Geared Teeth
60
Includes Deep Sockets
Deep Sockets Included
Number of Standard Sockets
25
Container Type
Box
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Tether Ready Sockets
Not Tether Capable
Locking
Locking Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Corrosion-Resistance
Corrosion-Resistant
Wrenches Included
7.6 in Fixed, Round Head Ratchet
Arc Swing - Minimum
4 Degrees
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction

Description

Product details about the SK PROFESSIONAL TOOLS - 94549 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 94549 Socket Set is a comprehensive collection of sockets, designed to cater to a wide range of sizes and measurements. The set includes both SAE and Metric measurement types, with socket sizes ranging from 1/4 in to 7/8 in, and 6 mm to 19 mm respectively. This broad spectrum ensures suitability for various tasks requiring different socket sizes. The set features deep sockets in the following sizes: 3/8 in, 10 mm, 11 mm, etc., up to standard socket size of up to 7/8 inch or equivalent metric measurements.
Crafted from durable alloy steel material, this toolset is built for longevity and resistance against wear-and-tear. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance which can contribute towards extending the lifespan of these tools. Each piece has been designed with a round head shape and knurled grip style for comfortable handling during use.
This robust set comprises a total of forty-nine pieces including two ratchets (Round Head measuring at seven-and-a-half inches long and Thumbwheel at one-and-a-half inches), extensions measuring three inches and six inches each along with an array of standard as well as deep sockets. All these components are neatly packed into a plastic case featuring removable top for easy access; it measures fourteen-and-a-half inches in length by nine-and-a-half inches width with container height being two-and-one-fourth inch.
Please note that while this product does include drive tools such as ratchets & extensions; wrenches or flex sockets are not part of this package nor does it feature any tether-ready sockets or locking mechanisms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.