Label/RibbonCartridge, White, Matte, 3/8inW

  • Mfr # M4C-375-499

  • Zoro # G409483425


product price:  $64.79
/ea

Key Features

Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Nylon Cloth
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M4C-375-499
Zoro #
G409483425
UPC #
888434592205
Country of Origin
Mexico

Dimensions

Roll Length
16 ft
Label Thickness
0.007 in
Label Width
3/8 in
Vial/Tube Size
0.6 ml

Details

Item
Precut Label Roll Cartridge
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Nylon Cloth
Label Media Format
Pre-Cut Label Roll & Ribbon in Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Preprinted Images
Colored Write-On Area
Maximum Service Temperature
194 Degrees F
Product Type
Multi-Purpose Label
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Print Technology
Thermal-Transfer
Preprinted Text
No Legend
Material Series
B-499
Ribbon Series
R4300
Ribbon Color
Black
For Print Method
Thermal-Transfer

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Nylon, Label Width 3/8 in, Material Properties Autoclavable, Cryogenic, Halogen-Free, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 16 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.