Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18/22CRT.41
Zoro #
G4095725
UPC #
079407681327
Country of Origin
United States
Dimensions
Length
1000 ft.
Spool Length
1000 ft
Nominal Outside Dia.
0.242 in
Conductor Size
18 and 22 AWG
Details
Item
Multi-Conductor
Fire Rating - Data Cable
Riser
Number of Conductors
2
Shielded
Yes
Solid / Stranded
Stranded
Jacket Color
Blue
Jacket Material
PVC
Insulation Material
PVC and Foam PE
Standards
UL Type CL3R, UL Type FT-4
Shielding Material
Foil
Jacket Material - Wire and Cable
PVC
Application
Automation, Control Cable for use with Crestron(R) Systems
Temp. Range
-4 Degrees to 176 Degrees F
Shielded / Unshielded
Shielded
NEC Article
725 Type CL3R
NEC Article and Type
725 CL3R
Cable Sub-Category
Hook-Up Wire
Description
Multi-Conductor, Insulation Material PVC and Foam PE, Jacket Color Blue, Jacket Material PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 2, Application Automation, Control Cable for use with Crestron(R) Systems, NEC Article and Type 725 CL3R, Standards UL Type CL3R, UL Type FT-4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.