3/8 inch Drive Socket, 6 pt, 7/8 inch, 637222.875

  • Mfr # 637222 7/8

  • Zoro # G409573058


product price:  $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Size
7/8 in
Overall Length
31 mm
Number of Points
6
Socket Type
Standard
Drive Output End Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
637222 7/8
Zoro #
G409573058
UPC #
4062406311285
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
7/8 in
Overall Length
31 mm
Drive Output End Diameter
30 mm
Width Across Flats
7/8 in

Details

Item
Socket
Number of Points
6
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in Width across flats: 7/8 in dia drive output end: 30 mm Length: 31 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.