Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in L Cordless Chainsaw, 2.7 hp, 18 V, Bare Tool

  • Mfr # 2826-20T

  • Zoro # G409575632


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Engine Displacement
35 cc
HP
2.7 hp
Battery Voltage
18 V
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2826-20T
Zoro #
G409575632
UPC #
045242616619
Country of Origin
China

Dimensions

Bar Length
14 in
Depth
9.17 in
Width
9.48 in
Length
25.12 in
Handle Length (in)
5 in
Tool Height
9 3/16 in
Tool Width
9 1/2 in
Tool Length
25 1/8 in
Handle Length
5 in

Details

Fuel Type
Gas Powered
Engine Displacement
35 cc
HP
2.7 hp
Battery Voltage
18 V
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Chainsaw
Replacement Chain
49-16-2744
Includes
M18 Fuel 14 in Top Handle Chainsaw (Tool-Only) (2826-20T), Scabbard, Scrench
Color
Black, Red
Material
Glass-Filled Nylon
Chain Oiler
Automatic
Battery Type
Lithium-Ion
Included Charger
No
Features
Low Noise, No Emissions, No Engine Maintenance, No Mixing Gas and Oil, No Pull Start
Standards
UL Listed
Tool Weight
8.4 lb
Corded/Cordless
Cordless
Recommended Safety Equipment
Gloves, Safety Glasses, Hearing Protection
Voltage
18 V DC
Equivalent Gas Engine Displacement
35 cc
Number of Batteries to Operate
1
Battery Platform
M18(TM)
Product Type
Cordless Chainsaw
Handle Location
Top Handle
Tool Series
M18 FUEL(TM)
Horsepower
2.7 hp
Motor Type
Brushless
Chain Included
Yes
Fully Assembled
Yes
Oil Level Sight Glass
Yes
Low Kickback Bar And Chain
Yes
Automatic Oiler
Yes
Packaging
Bare Tool

Description

Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Chain Oiler Automatic, Tool Weight 8.4 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform M18(TM), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Voltage 18 V DC, Tool Height 9 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.