Indexable insert for turning, Diamond, CNMG, Carbide

  • Mfr # 250156 HB725-1

  • Zoro # G409578596


product price:  $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
UM1
Insert Material
Carbide
Insert Application
UNI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250156 HB725-1
Zoro #
G409578596
UPC #
4062406750534
Country of Origin
Czechia

Dimensions

Corner radius
0.4 mm
Min. Cutting Depth
0.25 mm
Cutting Depth
0.2 mm
Max. Cutting Depth
4.25 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
UM1
Grade
HB725-1
Insert Material
Carbide
Insert Application
UNI
Workpiece Material
Carbide
Application
UNI
Cutting Conditions
Slightly Interrupted
Tolerance
M
Feed
0.05-mm/rev.
Number of Inserts
4
Cutting Speed
50 m/min
ISO Code
CNNG 120404
Indexable Insert Profile
Neutral
Indexable insert profile
neutral
Geometry Code
431

Description

CN.G 120404 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 - 6 mm Feed f: 0.05 - 0.6 mm/rev. Cutting speed vc main application: 50 - 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.