This item is Discontinued.

Philips LED Light Bulb, A19,2700K, Warm 414839

LED Light Bulb, A19,2700K, Warm (Discontinued)

  • Mfr # 414839
  • Zoro # G4095874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414839
Zoro #
G4095874
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-3/16"
Max Overall Bulb Length
4-3/16"
Overall Length
4.2
Bulb Dia.
2.3 in

Details

Bulb Color Temp.
2700K
Bulb Shape
A19
Voltage
120
Watts
8
Lumens
470
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Bulb Designation
8A19/END/2700-450 DIM ES 6/1
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Special Features
Dimmable

Description

LED Lamp, Lamp Type A-Line, Lamp Shape A19, Dimmable, Base Type Medium Screw (E26), 8 Watts, 120 Voltage, Incandescent Equivalent (Watts) 40Initial Lumens 470, Color Warm, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., indoor, Lamp Dia. 2.3 In., Max. Overall Length 4.2 In.Lamp Designation 8A19/END/2700-450 DIM ES 6/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.