Zoro Homepage
This item is Discontinued.
Electromark Pipe Marker, Circuit Breaker, Orng, PK5 VOLT-CIRC-A

Pipe Marker, Circuit Breaker, Orng, PK5 (Discontinued)

  • Mfr # VOLT-CIRC-A
  • Zoro # G4096206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOLT-CIRC-A
Zoro #
G4096206
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/4"
Length
2-1/4"

Details

Item
Pipe Marker
Legend
Circuit Breaker
Background Color
Orange
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Material
Polyester
Legend Alpha Range
A to C
Markers per Card
1

Description

Pipe Marker, Background Color Orange, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.