Jumper Cables, 25Ft, 800Amps, Standard
Mfr # SL-3010
Zoro # G4096863
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Color
Red/Black
Copper (AWG/kcmil)
1
Cable Length (Ft.)
25
Gauge
1 ga.
Cable Color
Black, Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-3010
Zoro #
G4096863
UPC #
017398030106
Country of Origin
China
Dimensions
Cable Length (Ft.)
25
Length
25 ft.
Cable Length
25 ft
Details
Color
Red/Black
Copper (AWG/kcmil)
1
Gauge
1 ga.
Item
Booster Cable
Cable Color
Black, Blue
Type
1G
Category Type
Jumper Cables
Application
Heavy Duty
Max. Amps
800 A
Function
Standard
Connection Type
Clip
Amps
800A
Jaw Type
Standard Jaw
Cable Wire Gauge
1 AWG
Cable Connection Type
Crimped
Clamp Insulation Color
Black, Red
Maximum Current
800 A
Cable Jacket Color
Black
Strength Rating
Extra Heavy Duty
Description
Booster Cable, Cable Connection Type Crimped, Strength Rating Extra Heavy Duty, Cable Wire Gauge 1 AWG, Maximum Current 800 A, Jaw Type Standard Jaw, Cable Length 25 ft, Cable Jacket Color Black, Red, Clamp Insulation Color Black, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.