This item is Discontinued.

Ideal Tool Tote, Blue, Nylon, 17 Pockets 35-441

Tool Tote, Blue, Nylon, 17 Pockets (Discontinued)

  • Mfr # 35-441
  • Zoro # G4097721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-441
Zoro #
G4097721
UPC #
078325074248
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
7 1/2 in
Overall Depth
7 1/2 in
Width
7-1/2"
Depth
7-1/2"
Height
15"

Details

Item
Tool Tote
Color
Blue
Material
Nylon
Features
Removable Padded Shoulder Strap
Number of Pockets
17
Number of Outside Pockets
12
Number of Pieces
1
Number of Inside Pockets
5
Closure Type
Open Top

Description

Tool Tote, Material Nylon, Closure Type Open Top, Overall Height 15 in, Overall Depth 7 1/2 in, Overall Width 7 1/2 in, Color Blue, Features Removable Padded Shoulder Strap, Number of Inside Pockets 5, Number of Outside Pockets 12, Number of Pockets 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.