Wrist Wrap, neoprene, Single Strap, Ambidextrous, Black, Size Universal
Mfr # 3RXT4
Zoro # G4098053
product price:Â $5.99
/eaKey Features
Ergonomic Support Size
Universal
Color
Black
Style
Single Strap
Material
neoprene
Wrist
Ambidextrous
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3RXT4
Zoro #
G4098053
UPC #
190735091470
Country of Origin
China
Dimensions
Ergonomic Support Size
Universal
Details
Item
Wrist Wrap
Color
Black
Style
Single Strap
Material
neoprene
Wrist
Ambidextrous
Features
Adjustable Hook and Loop Closure
Description
Wrist Wrap, Single Strap Style, Ergonomic Support Size Universal, Wrist Ambidextrous, Black, Neoprene, Features Adjustable Hook and Loop Closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.