Flow Sensor, Male, 1 in, 24 V DC

  • Mfr # 8653AVBP6JA001N

  • Zoro # G409919641


product price: $1,928.99
/ea
Free Shipping & Returns

Key Features

Weight
2,306 kg
For Fluid Type
Argon, Carbon Dioxide, Compressed Air, Helium, Nitrogen
Minimum Operating Pressure
0 bar
Filter Bowl Capacity
113 mL
Power Consumption
5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653AVBP6JA001N
Zoro #
G409919641
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 29/50 in
Air Inlet Size
1 in
Overall Width
7 9/100 in
Overall Depth
4 17/25 in
Frame Size
653
Air Outlet Size
1 in

Details

Weight
2,306 kg
Item
Flow Sensor
For Fluid Type
Argon, Carbon Dioxide, Compressed Air, Helium, Nitrogen
Minimum Operating Pressure
0 bar
Filter Bowl Capacity
113 mL
Power Consumption
5 W
For Substance Type
Air, Nitrogen
Air Inlet Type
NPT
Drain Included
Yes
Digital Display Features
Colored and Rotatable OLED Display
Sight Gauge Included
No
Response Time
0.3 sec
Body Material
Polyamide/Polycarbonate/Aluminum
Filter Type
Particulate
Maximum Operating Pressure
16 bar
Gauge Included
Yes
Differential Pressure Indicator Included
No
Air Outlet Type
NPT
Electrical Connections
8 Pin M12 Connector
Pressure Units Displayed
bar, psi
Air Flow Direction
Left to Right
Standards
CE, RoHS
Minimum Operating Temperature
-20 Degrees C
Seal Material
Fluorocarbon Caoutchouc (Sensor); NBR (Filter)
Maximum Operating Temperature
50 Degrees C
Filter Rating
5 micron
Input Voltage
24 V DC
Series
AF2
Air Outlet Gender
Male
Temperature Units
Degrees C, Degrees F
Maximum Flow Rate
4,328 lpm
Drain Type
Semi-Automatic/Manual Drain
Air Inlet Gender
Male

Description

Flow Sensor, Air Inlet Gender Male, Air Inlet Size 1 in, Air Inlet Type NPT, Air Outlet Gender Male, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Polyamide/Polycarbonate/Aluminum, Filter Bowl Capacity 113 mL, Drain Included Yes, Drain Type Semi-Automatic/Manual Drain, For Substance Type Air, Nitrogen, Maximum Flow @ 100 psi Not Applicable, Maximum Flow Rate 4,328 lpm, Maximum Operating Pressure 16 bar, Maximum Operating Temperature 50 Degrees C, Minimum Operating Pressure 0 bar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.