Abrasive Roll, 2x50 yd., A/O, 40G

  • Mfr # 63098

  • Zoro # G4100369


product price:  $38.19
/ea
Sold in multiples of 3 for $114.57

Key Features

Overall Length
50 yd
Abrasive Material
Aluminum Oxide
Grit
40
Backing Material
Cotton Cloth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63098
Zoro #
G4100369
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Length
50 yd

Details

Item
Shop Roll
Abrasive Material
Aluminum Oxide
Grit
40
Backing Material
Cotton Cloth

Description

Abrasive Roll,2x50 yd.,A/O,40G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.