This item is Discontinued.

Extract-All 16x25x2 Pleated Air Filter, 12 PK FPF16252

16x25x2 Pleated Air Filter, 12 PK (Discontinued)

  • Mfr # FPF16252
  • Zoro # G4100923
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPF16252
Zoro #
G4100923
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
2 in
Nominal Filter Size
16x25x2
Nominal Height
16 in
Nominal Width
25 in

Details

Standards
UL 900 Classified
Item
Pleated Air Filter
Frame Type
Die Cut Chipboard

Description

Nominal Height 16 in, Nominal Width 25 in, Nominal Depth 2 in, Standards UL 900 Classified, Pleated Filter, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.