Interior/Exterior Paint, Semi-Gloss, White, 1 qt

  • Mfr # 7797502

  • Zoro # G4101365


product price:  $22.87
/ea
Sold in multiples of 2 for $45.74

Key Features

Finish
Semi-Gloss
Size
1 qt
Paint Sub-Brand
Stops Rust Enamel
Color
White
Coverage
50-100 sqft/qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7797502
Zoro #
G4101365
UPC #
020066779757
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Interior/Exterior Paint
Finish
Semi-Gloss
Paint Sub-Brand
Stops Rust Enamel
Color
White
Coverage
50-100 sqft/qt
Dry Time
5 to 9 hr
Dry Time Recoat
After 24 hr
Brand and Series
Rust-Oleum Stops Rust
Paint Cleanup
Mineral Spirits
Features
Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention.
Standards
MIR COMP
Application Method
Brush
Resin Type
Modified Alkyd
Paint Color Family
White
For Use On Surface Material
Metal, Wood
Paint Base Type
Solvent
Dry Time Tack Free
2 to 4 hr
Exposure Conditions
Exterior, Interior

Description

Rust Prevenative Paint, White, VOC and MIR Compliant Standards, Dry Time Recoat After 24 hr, Dry Time 2 to 4 hr, Coverage 50-100 sqft/qt

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.