Cam Follower, Stud, Hex Socket, Unsealed

  • Mfr # CR-2-3/4-B

  • Zoro # G4101781


product price:  $76.85
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Face Design
Hex Socket
Roller Width
1-1/2 in
Stud Length
2-1/4 in
Stud Type
Concentric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-2-3/4-B
Zoro #
G4101781
UPC #
651041029712
Country of Origin
Multiple

Dimensions

Roller Width
1-1/2 in
Stud Length
2-1/4 in
Hex Drive Size
1/2 in
Roller Diameter
2-3/4 in
Stud Diameter
1 in
Stud Thread Length
1-1/8 in
Overall Length
3 25/32 in
Stud Thread Size
1 in-14

Details

Item
Cam Follower
Roller Style
Stud
Face Design
Hex Socket
Stud Type
Concentric
Bearing Type
Needle Roller
Roller Type
Hex Socket Head
Dynamic Load Capacity (Lb.)
15,280 lb
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Number of Bearings
1
Roller Material
Alloy Steel
Agency Compliance
ABMA
Static Load Capacity (Lb.)
16,550 lb
Closure
Open
Roller Material Grade
52100
Features
Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
15,280 lbf
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
16,550 lbf
Drive Location
Stud
Standards
ABMA
Duty Type
Standard
Roller Head Type
Flat
Drive Type
Hex Socket

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.