Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRM 100-50
Zoro #
G4103802
UPC #
-
Country of Origin
Sweden
Dimensions
Size
50 to 95.5 x 90mm
Details
Item
Reducer
Material
polypropylene
For Use With
TERFU Extractor Arms
Finish
Powder-coated Aluminum
Reduces
3 7/8 in to 2 in
Description
Reducer, Powder-Coated Aluminum, For Use With TERFU Extractor Arms, Reduces 3-7/8 In. to 2 In., Size 50 to 95.5 x 90mm, Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.