Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Movex Protection Grill, For Extractor Arm Hood MSG-75

Protection Grill, For Extractor Arm Hood (Discontinued)

  • Mfr # MSG-75
  • Zoro # G4103881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSG-75
Zoro #
G4103881
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4 7/16 in Diameter

Details

Item
Protection Grill
Material
polypropylene
For Use With
TERFU Extractor Arm Hood
Finish
Black

Description

Protection Grill, Black, For Use With TERFU Extractor Arm Hood, Size 4-7/16 In. Diameter, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.