Exterior Protective Coating, Semi-Gloss, Oil/Alkyd Base, Black, 1 gal

  • Mfr # K00771008

  • Zoro # G410397117


product price:  $59.99
/ea

Key Features

For Use On Surface Material
Iron, Metal, Steel
Finish
Semi-Gloss
Size
1 gal
Paint Sub-Brand
Tough Coat
Paint Base Type
Oil/Alkyd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K00771008
Zoro #
G410397117
UPC #
724504007715
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Exterior Protective Coating
For Use On Surface Material
Iron, Metal, Steel
Finish
Semi-Gloss
Paint Sub-Brand
Tough Coat
Paint Base Type
Oil/Alkyd
Color
Black
VOC Content
193.38 g/L
Dry Time
4 hour - 8 hour
Dry Time Recoat
24 hr
Cure Time
4 hour - 8 hour
Base Type
Solvent
Number of Components
1 - Step System
Sub Brand
Tough Coat Advanced
Resistance Properties
Corrosive Resistant, Rust Resistant
Surface Texture
Smooth
Use Location
Exterior, Interior
Coverage Area
150 ft²/gal - 300 ft²/gal
System Series
Tough Coat Advanced
Container Type
Metal Can
Sheen
Semi-Gloss
Coating Application
Light to Medium Industrial
Activator, Base, Paint or Primer
Paint
Surface Material
Aluminum, Metal, Steel

Description

Exterior Protective Coating,1 gal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.