Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Smooth , S 1 PR

  • Mfr # 92723NFS

  • Zoro # G4105705


product price:  $4.99
/pr
Sold in multiples of 12 for $59.88

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92723NFS
Zoro #
G4105705
UPC #
045143560837
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Memphis Cut Pro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
656
Glove Construction
Seamless Knit
Thumb Style
Wing
Cut Resistant
Yes
ANSI/ISEA Puncture Level
3
Weight
Light
Suggested Use Environment
Dry, Light Oil and Oily
Abrasion Resistant
Yes
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Force
0 N
Finger Material
Nitrile / HPPE
Stitching Material
HPPE
Glove Hand Style
Left and Right
Palm Material
Nitrile
Puncture Resistant
No
Application
Agriculture, Assembly Line Production, Construction, HVAC, Janitorial, Metal Fabrication, Recycling, Salvage, Bakeries
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 92723NF
Latex-Free
No
ANSI/ISEA Abrasion Cycles
14800
Glove Back Material
HPPE
Touchscreen Compatible
Yes
Minimum Temperature
Not Rated
Glove Features
Touchscreen Compatible
Glove Coating Color
Black
Knit Material Color
Gray
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.