Single Spiral Tube Brush, 1/8" Dia., PK10

  • Mfr # 88409

  • Zoro # G4106089


product price:  $41.49
/pk 10, $4.15/ea

Key Features

Item - Spiral and Tube Brush
Spiral Brush
Brush Dia.
0.125 in
Brush Length
1 in
Overall Length
6 in
Wire Dia.
0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88409
Zoro #
G4106089
UPC #
190735891032
Country of Origin
United States

Dimensions

Brush Dia.
0.125 in
Brush Length
1 in
Overall Length
6 in
Wire Dia.
0.003 in
Shank Size
0.094 in
Trim Length
7/64"

Details

Item
Single Spiral Tube Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Stainless Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Single
Max. RPM
1,900 RPM
For Use With
Hand, Drills, Drill Presses, CNC Machines

Description

Single Spiral Tube Brush, Bristle Material Stainless Steel, Brush Diameter 0.1 in, Brush Length 1 in, Application Power Tools, Includes (1) 1/8 In. Power and Hand Tube Brush, 0.003 Stainless Steel, 1 In.B.L., Overall Length 6 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.