Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300
Zoro #
G4106173
UPC #
632281300113
Country of Origin
United States
Dimensions
Sheet Size
4-3/4" x 7-1/2"
Details
Paper Color
White
Number of Sheets
80
Features
Polydura Cover
Cover Color
Yellow
Cover Material
Polydura
Backing
Polydura
Paper Weight
32 lb.
Item
All Weather Book
Binding
Bound with Sewn Pages
Rule
Transit
Type
Standard Size
Description
All Weather Book, Rule Transit, Number of Sheets 80, Paper Weight 32 lb, Sheet Size 4 3/4 in x 7 1/2 in, Binding Bound with Sewn Pages, Paper Color White, Cover Color Yellow, Cover Material Polydura
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.