Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Strapping Tensioner, Manual, Steel

  • Mfr # 9ADJ5

  • Zoro # G4106252


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy Duty
For Use With
Plastic
For Strapping Width
5/8"
Material
Steel
Tool Style
Windlass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9ADJ5
Zoro #
G4106252
UPC #
707022314367
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
5/8"
Overall Height
6 in
Overall Width
3 in
Overall Length
11 in
Min. Strapping Width
1/2 in
Handle Length
8 in
Fits Strap Width
1/2 in to 3/4 in
Max. Strapping Width
3/4 in

Details

Item
Strapping Tensioner
Application
Heavy Duty
For Use With
Plastic
Material
Steel
Tool Style
Windlass
Tool Strength
Heavy Duty
Tool Type
Tensioner Tool
Crimping
2 Sided
Fits Strap Tensile
1900 lb
Tool Weight
4 lb
Tensioner Application
Heavy Duty
Color
Black, Silver
Compatible Seal Type
Open Seals
Tool Power Source
Manual
Compatible Strapping
Polyester Strapping
Tool Seal Type
Open Seals
Handle Covering Material
Plastic
Standards
CE
Tool Tension Capacity
1,900 lb
Tensioner Type
Windlass Tensioner
Seal Surface Type
Flat
Handle Grip
No

Description

Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Not Applicable, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile 1900 lb, Tool Seal Type Open Seals, Handle Length 11 in, Tool Weight 4 lb, Tool Tension Capacity 1,900 lb, Tool Style Windlass, Tensioner Application Heavy Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 6 in, Tensioner Type Windlass Tensioner, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.