Circuit Breaker, A Series, 7.5A, 1 Pole, 250/277V AC, 2kA at 120V AC, C Curve

  • Mfr # AA1-B0-34-475 -5D1-C

  • Zoro # G4107424


product price:  $15.75
/ea

Key Features

Series
A
Number of Poles
1
AC Voltage Rating
250/277V AC
Circuit Breaker Type
Magnetic
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA1-B0-34-475 -5D1-C
Zoro #
G4107424
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3/4 in
Depth
2.03 in
Height
2 in
Max. Wire Size
Not Specified
Mounting Hole Thread Size
#6-32
Max. Panel Thickness
0.1 in
Panel Cutout Size
2.187 in x 0.770 in
Length
2 in

Details

Item
Circuit Breaker
Series
A
Amps
7.5A
Number of Poles
1
AC Voltage Rating
250/277V AC
Circuit Breaker Type
Magnetic
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
2kA at 120V AC
Trip Type
Series Trip
Terminal Connection
Screw
DC Voltage Rating
80V DC
Curve Type
C
Standards
CSA, UL
Actuator Legend
On/Off
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
185 Degrees F
Actuator Color
Black

Description

Panel Mount Circuit Breaker, Amps 7.5 A, AC Voltage Rating 250/277V AC, Terminal Connection #10-32 Screw, DC Voltage Rating 80V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Toggle, Max. AIR Rating 2kA at 120V AC, Curve Type Medium, Phase Single, Mounting Type Threaded Insert, Actuator Color Black, Actuator Legend On/Off, Panel Cutout Size 2.187 in x 0.770 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2 in, Width 0.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.