Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Utility Cart, 3 Shelves, 300 lb. FG9T6800PLAT

Utility Cart, 3 Shelves, 300 lb. (Discontinued)

  • Mfr # FG9T6800PLAT
  • Zoro # G4107686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T6800PLAT
Zoro #
G4107686
UPC #
086876165937
Country of Origin
Unknown

Dimensions

Overall Height
40"
Overall Width
38-7/8"
Shelf Width
20 1/8"
Shelf Length
38-3/4"

Details

Color
Platinum
Load Capacity
300 lb.
Item
Utility Cart
Number of Shelves
3
Capacity per Shelf
100 lb.
Caster Type
(4) Swivel

Description

Utility Cart, Color Platinum, Caster Type (4) Swivel, Number of Shelves 3, Overall Height 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.