Folding Chair, Plastic, White, PK4

  • Mfr # 821

  • Zoro # G4108763


product price:  $156.22
/pk 4, $39.06/ea
Free Shipping & Returns

Key Features

Series
800
Seat Material
Plastic
Frame Color
White
Back Material
Polypropylene
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821
Zoro #
G4108763
UPC #
604747821340
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
Not Padded
Overall Width
18 3/4 in
Overall Height
29 3/4 in
Back Height
7 1/2 in
Back Width
18 3/4 in
Overall Depth
20 3/4 in
Seat Height
18 in
Seat Depth
16 1/4 in
Seat Width
15 3/4 in
Structural Material Thickness
18 ga
Seat Height - Maximum
18 in
Folded Depth
2 1/2 in

Details

Item
Folding Chair
Series
800
Seat Color
White
Seat Material
Plastic
Frame Color
White
Back Material
Polypropylene
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA
Caster Type
Non-Marring Glides
Features
Double Hinges
Back Color
White
Product Type
Folding Chair
Style
Folding Chair
Structural Material Finish
Powder Coated
Back Structural Material
Polypropylene
Foot Type
Glides
Foot Material
Polypropylene
Number of Leg Braces
2
Includes Back
Backrest
Assembly
Assembled
Seat Structural Material
Plastic
Padding Location
No Padding
Stacking
Not Stackable
Folding
Folding
Stack Capacity
36

Description

Folding Chair, 800 Series, Overall Height 29 3/4 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 18 in, Seat Width 15 3/4 in, Seat Depth 16 1/4 in, Back Height 7 1/2 in, Back Width 18 3/4 in, Seat Color White, Back Color White, Frame Color White, Seat Material Plastic, Back Material Polypropylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.