1/4 in Drive, 3/8" SAE Socket, 12 Points, Steel, Chrome, 3/8 in

  • Mfr # 44912

  • Zoro # G4109323


product price:  $13.55
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44912
Zoro #
G4109323
UPC #
025141449129
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
3/8"
Overall Length
2 in
Socket Sizes
3/8 in
Socket Depth
Deep
Socket Size
3/8 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Drive Type
Hand
Tether Capable
Tether Capable
Output Type
12 pt
Material
Alloy Steel
Socket Type
Deep
Features
Corrosion Resistant
Measurement Type
SAE
Impact Rated
No
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Non-Sparking
No
Socket Shape
12-Point
Locking
No
Product Type
Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.