
Plug Adapter, STW, 6-50R, L6-30P, 6-50P, L6-30P, 1.5 ft., Orange
Mfr # WDL630650-018
Zoro # G410955324
product price:Â $55.99
/eaKey Features
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
L6-30P, 6-50P, L6-30P
Cord Length
1.5 ft.
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WDL630650-018
Zoro #
G410955324
UPC #
819145020374
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
L6-30P, 6-50P, L6-30P
Color
Orange
Gauge/Conductor
10/3
Amps
30A
Voltage
250V
Watts
7500W
Number of Outlets
1
Housing Material
PVC
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Welder Adapter
Description
This AC WORKS brand welder adapter WDL630650-018 is a very durable pigtail style adapter. The adapter is 1.5-feet in length and has a NEMA L6-30P to NEMA 6-50R. The NEMA L6-30P is a 30 Amp, 250 Volt locking male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. The cable is an STW, 10/3, heavy-duty 600 Volt anti-cold weather jacket staying flexible in extreme temperatures, with a maximum operating power of 7500-Watts.
- NEMA L6-30P Plug to NEMA 6-50R Receptacle: Adapts 250V locking outlets to accept welding equipment with 6-50 plug.
- 1.5-Foot 10/3 STW Cable: Ultra-heavy-duty thermoplastic jacket resists abrasion and remains flexible in cold weatherbuilt for rugged indoor/outdoor use.
- Rated 30 Amps at 250V: Adapter limits current to 30A; confirm equipment draw before use.
- Designed for Welders and 250V Tools: Ideal for connecting 6-50P equipment to L6-30 generator or shop outlets.
- For Specialty Applications Only: Adapter does not convert voltage or phase; verify compatibility before connecting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.